Zoro Homepage

XPET 060216 PDER-LP, 10PK

  • Mfr # 1112004P4

  • Zoro # G312896190


product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns

Key Features

Grade
PHP930
Length of Cut
5.3 mm
Relief Angle
1.6 deg
Insert Material
Carbide
Insert Thickness
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112004P4
Zoro #
G312896190
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
5.3 mm
Insert Thickness
5.3 mm
Radial Flat Length
0.6 mm

Details

Grade
PHP930
Relief Angle
1.6 deg
Insert Material
Carbide
Inscribed Circle
2.4 mm

Description

XPET 060216 PDER-LP PHP930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.