
XPET 060216 PDER-LP, 10PK
Mfr # 1112004T1
Zoro # G412896229
product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Relief Angle
1.6 deg
Length of Cut
5.3 mm
Insert Thickness
5.3 mm
Grade
PHP920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112004T1
Zoro #
G412896229
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
5.3 mm
Insert Thickness
5.3 mm
Radial Flat Length
0.6 mm
Details
Insert Material
Carbide
Relief Angle
1.6 deg
Grade
PHP920
Inscribed Circle
2.4 mm
Description
XPET 060216 PDER-LP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.