
XPET 100304 PDSR-MP, 10PK
Mfr # 1111982T1
Zoro # G212895620
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Inscribed Circle
3.96 mm
Grade
PHP920
Length of Cut
10.5 mm
Insert Thickness
10.5 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111982T1
Zoro #
G212895620
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
10.5 mm
Insert Thickness
10.5 mm
Radial Flat Length
1.1 mm
Details
Inscribed Circle
3.96 mm
Grade
PHP920
Insert Material
Carbide
Relief Angle
0.4 deg
Description
XPET 100304 PDSR-MP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.