Zoro Homepage

XPET 100308 PDER-LP, 10PK

  • Mfr # 1111981P4

  • Zoro # G712895472


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3.96 mm
Insert Thickness
10.5 mm
Insert Material
Carbide
Grade
PHP930
Length of Cut
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111981P4
Zoro #
G712895472
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
10.5 mm
Length of Cut
10.5 mm
Radial Flat Length
1.4 mm

Details

Inscribed Circle
3.96 mm
Insert Material
Carbide
Grade
PHP930
Relief Angle
0.8 deg

Description

XPET 100308 PDER-LP PHP930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.