
XPET 100308 PDER-LP, 10PK
Mfr # 1111981T9
Zoro # G412895666
product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
Key Features
Insert Thickness
10.5 mm
Insert Material
Carbide
Length of Cut
10.5 mm
Relief Angle
0.8 deg
Inscribed Circle
3.96 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1111981T9
Zoro #
G412895666
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
10.5 mm
Length of Cut
10.5 mm
Radial Flat Length
1.4 mm
Details
Insert Material
Carbide
Relief Angle
0.8 deg
Inscribed Circle
3.96 mm
Grade
PHS740
Description
XPET 100308 PDER-LP PHS740 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.