
XPET 100308 PDSR-MP, 10PK
Mfr # 1111983T1
Zoro # G612895596
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Inscribed Circle
3.96 mm
Insert Material
Carbide
Grade
PHP920
Length of Cut
10.5 mm
Relief Angle
0.8 deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111983T1
Zoro #
G612895596
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
10.5 mm
Insert Thickness
10.5 mm
Radial Flat Length
1.35 mm
Details
Inscribed Circle
3.96 mm
Insert Material
Carbide
Grade
PHP920
Relief Angle
0.8 deg
Description
XPET 100308 PDSR-MP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.