
XPET 100312 ZDR-HF, 10PK
Mfr # 1112376T1
Zoro # G912895630
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Grade
PHP920
Relief Angle
1.2 deg
Insert Material
Carbide
Inscribed Circle
3.96 mm
Radial Flat Length
1.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112376T1
Zoro #
G912895630
UPC #
-
Country of Origin
Portugal
Dimensions
Radial Flat Length
1.5 mm
Details
Grade
PHP920
Relief Angle
1.2 deg
Insert Material
Carbide
Inscribed Circle
3.96 mm
Description
XPET 100312 ZDR-HF PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.