Zoro Homepage

XPET 100312 ZDR-HF, 10PK

  • Mfr # 1112376X9

  • Zoro # G912895647


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3.96 mm
Insert Material
Carbide
Relief Angle
1.2 deg
Grade
PHH930
Radial Flat Length
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112376X9
Zoro #
G912895647
UPC #
-
Country of Origin
Portugal

Dimensions

Radial Flat Length
1.5 mm

Details

Inscribed Circle
3.96 mm
Insert Material
Carbide
Relief Angle
1.2 deg
Grade
PHH930

Description

XPET 100312 ZDR-HF PHH930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • M,S
  • SS, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.