
XPET 100316 PDER-LP, 10PK
Mfr # 1112022P4
Zoro # G112896307
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Inscribed Circle
3.96 mm
Relief Angle
1.6 deg
Grade
PHP930
Insert Thickness
10.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112022P4
Zoro #
G112896307
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
10.5 mm
Length of Cut
10.5 mm
Radial Flat Length
0.8 mm
Details
Insert Material
Carbide
Inscribed Circle
3.96 mm
Relief Angle
1.6 deg
Grade
PHP930
Description
XPET 100316 PDER-LP PHP930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.