Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XPET 170608 PDER-LP, 10PK

  • Mfr # 1111986G6

  • Zoro # G512895269


product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns

Key Features

Insert Thickness
17.5 mm
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Insert Material
Carbide
Length of Cut
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111986G6
Zoro #
G512895269
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
17.5 mm
Length of Cut
17.5 mm
Radial Flat Length
1.8 mm

Details

Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Insert Material
Carbide
Grade
PH7740

Description

XPET 170608 PDER-LP PH7740 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.