
XPET 170608 PDFR-LN, 10PK
Mfr # 111199010
Zoro # G412895376
product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Grade
PH0910
Length of Cut
17.5 mm
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111199010
Zoro #
G412895376
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
17.5 mm
Insert Thickness
17.5 mm
Radial Flat Length
1.2 mm
Details
Insert Material
Carbide
Grade
PH0910
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Description
XPET 170608 PDFR-LN PH0910 CRI-Aluminium Milling Inserts
- Milling Inserts
- Shoulder Milliing
- N
- Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.