Zoro Homepage

XPET 170608 PDSR-MP, 10PK

  • Mfr # 1111988G6

  • Zoro # G012895226


product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns

Key Features

Relief Angle
0.8 deg
Grade
PH7740
Length of Cut
17.5 mm
Insert Material
Carbide
Inscribed Circle
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111988G6
Zoro #
G012895226
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
17.5 mm
Insert Thickness
17.5 mm
Radial Flat Length
1.8 mm

Details

Relief Angle
0.8 deg
Grade
PH7740
Insert Material
Carbide
Inscribed Circle
6.35 mm

Description

XPET 170608 PDSR-MP PH7740 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.