
XPET 170608 PDSR-MP, 10PK
Mfr # 1111988L5
Zoro # G612895220
product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
Key Features
Grade
PH5705
Inscribed Circle
6.35 mm
Relief Angle
0.8 deg
Insert Material
Carbide
Length of Cut
17.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111988L5
Zoro #
G612895220
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
17.5 mm
Insert Thickness
17.5 mm
Radial Flat Length
1.8 mm
Details
Grade
PH5705
Inscribed Circle
6.35 mm
Relief Angle
0.8 deg
Insert Material
Carbide
Description
XPET 170608 PDSR-MP PH5705 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- K
- Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.