
XPET 170616 PDSR-MP, 10PK
Mfr # 1111989T1
Zoro # G212895415
product price: $289.99
/pk 10, $29.00/ea
Free Shipping & Returns
Key Features
Inscribed Circle
6.35 mm
Length of Cut
17.5 mm
Relief Angle
1.6 deg
Grade
PHP920
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111989T1
Zoro #
G212895415
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
17.5 mm
Insert Thickness
17.5 mm
Radial Flat Length
1 mm
Details
Inscribed Circle
6.35 mm
Relief Angle
1.6 deg
Grade
PHP920
Insert Material
Carbide
Description
XPET 170616 PDSR-MP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.