Zoro Homepage

XPHW 060208 ZER-MH, 10PK

  • Mfr # 1112259X4

  • Zoro # G012896308


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Insert Thickness
2.4 mm
Grade
PHH603
Inscribed Circle
2.4 mm
Relief Angle
0.8 deg
Length of Cut
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112259X4
Zoro #
G012896308
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
2.4 mm
Length of Cut
2.4 mm
Radial Flat Length
0.7 mm

Details

Grade
PHH603
Inscribed Circle
2.4 mm
Relief Angle
0.8 deg
Insert Material
Carbide

Description

XPHW 060208 ZER-MH PHH603 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • M,S,H
  • SS, Hi-Temp, Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.