
XPHW 060208 ZER-MH, 10PK
Mfr # 1112259X6
Zoro # G112896369
product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns
Key Features
Insert Thickness
2.4 mm
Relief Angle
0.8 deg
Inscribed Circle
2.4 mm
Length of Cut
2.4 mm
Grade
PHH910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112259X6
Zoro #
G112896369
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
2.4 mm
Length of Cut
2.4 mm
Radial Flat Length
0.7 mm
Details
Relief Angle
0.8 deg
Inscribed Circle
2.4 mm
Grade
PHH910
Insert Material
Carbide
Description
XPHW 060208 ZER-MH PHH910 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- M,S,H
- SS, Hi-Temp, Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.