Zoro Homepage

Outside Corner White 1.5 in X 1.5 in X 8 ft

  • Mfr # 9020797

  • Zoro # G822706569


product price: $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020797
Zoro #
G822706569
UPC #
763552442024
Country of Origin
United States

Description

When installing PALCLAD Pro PVC panels, use these white Outside Corner profiles at 90° external corners to add extra impact resistance and a clean finish. This will ensure that the outside edges of the panel are protected from damage while creating a polished, professional appearance. By reinforcing vulnerable corners, you’ll extend the life of the installation, making walls easier to clean and maintain. These L-shaped profiles color-match white PALCLAD Pro panels for a consistent look and feel. Outer dimensions are 1.5” x 1.5”, length is 8 feet.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.