Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel, Pro Cracked Ice .090 White 48 in X 120 in

  • Mfr # 189964

  • Zoro # G822706576


product price: $150.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189964
Zoro #
G822706576
UPC #
763552442543
Country of Origin
Israel

Description

PALCLAD Pro Cracked Ice PVC wall/ceiling liner panels deliver a clean, durable, and easy-to-install surface ideal for interior cladding spaces. This bright white panel combines long-term durability with an attractive, uniquely textured appearance. Designed as a fiberglass-free alternative to FRP, PALCLAD Pro panels are non-porous and highly water resistant, ideal for damp and water-prone areas. Easy to clean and maintain, panels can withstand harsh chemicals, and are impervious to bacteria, mold and mildew. Often used in commercial kitchens, restrooms, gyms, lobbies, and residential spaces like basements, garages, laundry rooms, bathrooms and accent walls, the cracked-ice finish resists scratches and marring, making these panels a smart choice for high-traffic areas. Other benefits include a Class A fire-rating, and fast installation that doesn’t require any tape, mud, or sanding - simply glue or fasten directly to surfaces such as drywall, plywood, concrete, or metal. These white PVC panels are .090 in thick, dimensions are 48 in x 120 in.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.