
Vinyl Wall Tile 25.6"L x 14.8"W in Grecian Earth, PK8
Mfr # 53001
Zoro # G701916119
product price:Â $93.49
/pk 8, $11.69/ea
Free Shipping & Returns
Key Features
Length
10.5
Height
8.75
Color
Brown
Material
Polyrattan and Metal
Width
14.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53001
Zoro #
G701916119
UPC #
764890145103
Country of Origin
United States
Dimensions
Length
10.5
Height
8.75
Width
14.25
Details
Color
Brown
Material
Polyrattan and Metal
Item
Vinyl Wall Tile 25.6"L x 14.8"W in,PK8
Description
Vinyl Wall Tile 25.6 In.L x 14.8 In.W in,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.