Zoro Homepage
This item is Discontinued.
Palmer Fixture 30 oz. Manual Bulk Foam Soap Dispenser Plastic SF2135-01

30 oz. Manual Bulk Foam Soap Dispenser Plastic (Discontinued)

  • Mfr # SF2135-01
  • Zoro # G608826115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2135-01
Zoro #
G608826115
UPC #
107296611088
Country of Origin
Taiwan, Province of China

Dimensions

Height
6-1/4 in
Width
4-3/4 in
Depth
4-1/2 in

Details

Material
Plastic
Color
Clear

Description

The Manual Bulk Foam Soap dispenser is made of impact resistant plastic in a translucent smoke color. The 30 oz container accepts most bulk foam soaps. Container is removable, by simply sliding container off of backplate, making filling, cleaning and routine maintence easy. Dispenses approximately.4 ml per stroke. Dispenser is translucent for an easy view of soap supply. The smooth, curved design of the water-resistant top prevents the dispensers from being used as shelves for personal items or cigarettes, in turn preventing bacteria growth and burns. Finish: Dark Translucent. The large push bar meets ADA requirements. Installs with mounting tape or screws. Provides easy view of soap supply. 30 Oz. capacity. Approximately 0.4 ml per use. Long lasting foam pump. Curved design and water resistant tops. Made from impact resistant plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.