
GEC 153; Plastic Standard Double Toilet Tissue Dispenser, Two 5-1/4" Rolls, Gray
Mfr # RD002801-013
Zoro # G002539581
product price:Â $53.25
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
9.44 x 2.5 in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD002801-013
Zoro #
G002539581
UPC #
707022322669
Country of Origin
United States
Dimensions
Dispenser Height
2.5 in
Dispenser Width
9.44 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
9.44 x 2.5 in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Gray
For Max Roll Dia
Two 5-1/4 in
Description
PLASTIC STANDARD DOUBLE TOILET TISSUE DISPENSER - TWO 5-1/4" ROLLS, SMOKE GRAY/BEIGE STANDARD DOUBLE TISSUE DISPENSER ALLOWS USER TO COMPLETELY USE ONE ROLL BEFORE TRANSFERRING TO THE NEXT. IDEAL FOR RESTROOMS IN OFFICES, SCHOOLS, HEALTHCARE FACILITIES, AND MORE. DURABLE PLASTIC CONSTRUCTION WITH TRANSLUCENT, SMOKE GRAY COVER MAKES IT EASY TO SEE WHEN ROLLS NEED TO BE REFILLED. STANDARD DOUBLE TOILET PAPER DISPENSER FEATURES HEAVY-DUTY LOCK HELPS PREVENT THEFT AND VANDALISM. HOLDS TWO 5-1/4" TISSUE ROLLS. EASY TO INSTALL. OVERALL DIMENSIONS: 6"W X 5-3/4"D X 13"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.