Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Palmer Fixture Palmer, 46 oz. Manual Bulk Foam Soap Dispenser SF2144-01

Palmer, 46 oz. Manual Bulk Foam Soap Dispenser (Discontinued)

  • Mfr # SF2144-01
  • Zoro # G309146567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2144-01
Zoro #
G309146567
UPC #
107296611089
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-1/4 in
Depth
4-1/2 in
Height
8-1/2 in

Details

Color
Clear
Material
Plastic

Description

The Manual Bulk Foam Soap dispenser is made of impact resistant plastic in a translucent smoke color. The 46 oz container accepts most bulk foam soaps. Container is removable, by simply sliding container off of back plate, making filling, cleaning and routine maintenance easy. Dispenses approximately .4 ml per stroke. Dispenser is translucent for an easy view of soap supply. The large push bar meets ADA requirements. Installs with mounting tape or screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.