Zoro Homepage

Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Black

  • Mfr # SF2150-16

  • Zoro # G709146600


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Depth
4 in
Height
10-3/4 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2150-16
Zoro #
G709146600
UPC #
10680273215010
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4 in
Height
10-3/4 in
Width
5 in

Details

Color
Black
Material
Plastic

Description

The Automatic Bulk Foam Soap dispenser is made of ABS plastic and features touchless activation to prevent cross-contamination. The unit has a 1000 ml refillable reservoir and accepts most bulk foam soaps. Reservoir is removable making filling, cleaning and routine maintenance easy. To prevent waste, it consistently dispenses one drop, .7 ml, at a time. The container assembly and mechanism are 100% separate to prevent any damage from the soap. Dispenser has a large window for an easy view of soap supply. The dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles and has a low battery indicator light. Features an automatic power shut off when cover is opened. The unit has a vandal resistant security lock and key. Installs with mounting tape or screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.