This item is Discontinued.

Palmer Fixture Palmer Fixture TS0142-11 Toilet Seat Cover Dispenser; Brushed Chrome TS0142-11

This item is Discontinued.

Palmer Fixture

Palmer Fixture TS0142-11 Toilet Seat Cover Dispenser; Brushed Chrome (Discontinued)

Mfr # TS0142-11
Zoro # G403874137
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS0142-11
Zoro #
G403874137
UPC #
-
Country of Origin
China

Description

The toilet seat cover is dispenser easy to use and install, it also improves hygiene in your facility. Designed for half fold toilet seat covers, only one seat cover is dispensed at a time to help prevent waste.

Features
  • Toilet Seat Cover Dispenser
Specifications
  • Color: Brushed Chrome
  • Dimension: 16" W x 11.75" H x 2.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.