
Palmer Fixture Twin Toilet Roll Dispenser for 5" Rolls Vertical - RD002501
Mfr # RD002501
Zoro # G702536538
product price:Â $94.59
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
4-1/2"W X 5-3/10"D (1-1/2" CORE)
Roll Capacity
Double Roll
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD002501
Zoro #
G702536538
UPC #
680273025018
Country of Origin
China
Dimensions
Dispenser Height
3.09 in
Dispenser Width
2.9 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
4-1/2"W X 5-3/10"D (1-1/2" CORE)
Roll Capacity
Double Roll
Color
Grey
For Max Roll Dia
5 in ROLLS HOLDS 2 ROLLS
Description
PALMER FIXTURE VERTICAL TWIN TOILET ROLL DISPENSER FOR STANDARD 5" ROLLS HOLDS 2 ROLLS MEASURING 4-1/2"W X 5-3/10"D (1-1/2" CORE). MADE OF IMPACT RESISTANT PLASTIC. GRAY BASE WITH TRANSPARENT FRONT TO PROVIDE VIEW OF PAPER STATUS. SPACE SAVING DESIGN. DOUBLE LATCH LOCK PREVENTS THEFT. HEAVY GAUGE STEEL BACK CONSTRUCTED FOR MAXIMUM STRENGTH. ORDER COMPATIBLE SUPPLIES FOR YOUR DISPENSER.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.