
Twin Toilet Roll Dispenser for Standard 5in Rolls - Horizontal
Mfr # RD032101
Zoro # G808445680
product price: $66.45
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
4.35 x 1.91 in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD032101
Zoro #
G808445680
UPC #
-
Country of Origin
Canada
Dimensions
Dispenser Height
1.91 in
Dispenser Depth
4.35 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
4.35 x 1.91 in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Gray
For Max Roll Dia
5 diameter each
Description
Toilet paper dispenser transparent - horizontal holds 2 rolls measuring 5 diameter each. Made of impact resistant plastic. Light gray base with transparent front to provide view of paper status. order compatible supplies for your dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.