Shop PALMER HAMILTON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cafeteria Bench Table
- Mfr # 19F18293008MWTB
- Zoro # G924878041
product price:Â
$
3,050.99
/ea
Key Features
Product Type
Convertible Bench Table
Overall Depth
55 in
Tabletop Color
Montana Walnut
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19F18293008MWTB
- Zoro #
- G924878041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 55 in
- Overall Height
- 29 in
Details
- Item
- Cafeteria Bench Table
- Product Type
- Convertible Bench Table
- Tabletop Color
- Montana Walnut
Description
Cafeteria Bench Table, Tabletop Color Montana Walnut, Overall Height 29 in, Overall Depth 55 in, Product Type Convertible Bench Table