Shop PALMER HAMILTON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CafeteriaCovertibleBenchTable
- Mfr # 34M21291508-DL-MWTB
- Zoro # G324793173
product price:Â
$
1,420.99
/ea
Key Features
Product Type
Convertible Bench Table
Overall Height
29 in
Overall Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34M21291508-DL-MWTB
- Zoro #
- G324793173
- UPC #
- 852024006557
- Country of Origin
- United States
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 28 in
Details
- Item
- Cafeteria Covertible Bench Table
- Product Type
- Convertible Bench Table
- Tabletop Color
- Montana Walnut
Description
Cafeteria Covertible Bench Table, Tabletop Color Montana Walnut, Overall Height 29 in, Overall Depth 28 in, Product Type Convertible Bench Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.