Zoro Homepage

Rectangle Mobile Bench Table, 15" W, 29" H, Industrial Grade Laminated Particleboard, Gray Glace

  • Mfr # 34M21291508-GB

  • Zoro # G3343597


product price: $1,219.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
15"
Height
29"
Tabletop Material
Laminate, Particleboard Core
Tabletop Color
Gray Glace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34M21291508-GB
Zoro #
G3343597
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Height
29"
Bench Height
15"
Overall Width
96 in
Overall Height
25 in
Overall Depth
29 in
Tabletop Thickness
3/4 in
Depth
29"
Top Thickness
3/4"
Seat Height
15 in
Min. Height
27 in
Caster Diameter
4 in
Max. Height
30 in
Height Adjustability
Height Adjustable: 27, 29, 30
Folded Depth
28.375 in
Tabletop Depth
14.625 in
Tabletop Width
14.625 in
Tabletop Length
96 in
Folded Height
35 in
Length
96 in

Details

Item
Mobile Bench Table
Shape
Rectangle
Tabletop Material
Laminate, Particleboard Core
Tabletop Color
Gray Glace
Frame Color
Black
Frame Material
Steel
Edge Type
EdgeGuard
Assembled/Unassembled
Unassembled
Edge Color
Black
Caster Type
(4) Swivel
Assembly
Unassembled
Product Type
Convertible Bench Table
Bench Material
Laminate, Particleboard Core
Number of Seating Positions
6 Children, 4 Adults
Surface Material
High Pressure Laminate
Series
34M
Chair Color
Gray Glace
Table Material
Industrial Grade Laminated Particleboard
Type
Convertible Bench/Table
Seats
6
Color
Gray Glace (Table Top and Chair), Black (Frame)
Material
Industrial Grade Laminated Particleboard
Edge Shape
Round
Seat Color
Grey Glace
Bench Configuration
Rectangle Bench
Tabletop Finish
Durable Laminate
Foot Type
Swivel Casters
Seat Weight Capacity
300 Pounds Per Seat
Number of Casters
4
Seat Material
Laminate, Particleboard Core
Finish
Durable Laminate
Frame Finish
Powder Coated
Bench Color
Grey Glace
Nesting
Nestable
Caster Material
Rubber
Seat Style
Bench
Rolling
Yes
Edge Material
Polyurea
Folding
Foldable
Number of Benches
1
Features
Multiple Positions: Single-Sided Table, Comfortable Bench, Full-Size Cafeteria Table; Field Adjustable Height: 27, 29, 30
Standards
GREENGUARD(R) GOLD Certified

Description

Convertible Bench Table, Tabletop Color Gray Glace, Overall Width 96 in, Overall Height 25 in, Overall Depth 29 in, Assembly Unassembled, Bench Height 15 in, Bench Material Laminate, Caster Type (4) Swivel, Edge Color Black, Frame Color Black, Frame Material Steel, Number of Seating Positions 6, Product Type Convertible Bench Table, Tabletop Material Industrial Grade Laminated Particleboard, Tabletop Thickness 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.