Zoro Homepage

Rectangle Mobile Cafeteria Table, 30" W, 29" H, High Pressure Laminate Top, Gray Glace

  • Mfr # 23M15293012

  • Zoro # G3343588


product price: $1,619.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Height
29"
Tabletop Material
Laminate, Particleboard Core
Tabletop Color
Gray Glace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23M15293012
Zoro #
G3343588
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
29"
Top Thickness
3/4"
Depth
30"
Overall Depth
30 in
Overall Width
144 in
Height Adjustability
Fixed Height
Folded Width
30 in
Tabletop Thickness
3/4 in
Overall Height - Maximum
29 in
Folded Depth
40 in
Folded Height
81 in
Min. Height
29 in
Tabletop Width
30 in
Tabletop Length
144 in
Caster Diameter
4 in
Tabletop Depth
30 in
Max. Height
29 in
Length
144 in

Details

Item
Mobile Cafeteria Table
Shape
Rectangle
Tabletop Material
Laminate, Particleboard Core
Tabletop Color
Gray Glace
Frame Color
Black
Frame Material
Steel
Edge Type
EdgeGuard
Assembled/Unassembled
Assembled
Material
Industrial Grade Laminated Particleboard
Caster Type
(4) Swivel
Series
23M
Seats
10
Table Material
Industrial Grade Laminated Particleboard
Type
Mobile Tables
Surface Material
High Pressure Laminate
Edge Color
Black
Color
Gray Glace (Table Top), Black (Frame)
Standards
GREENGUARD(R) GOLD Certified
Features
Automatic locking
Assembly
Assembled
Frame Finish
Powder Coated
Includes Modesty Panel
No Modesty Panel
Number of Feet
10
Locking Casters
No Casters Lock
Includes Handle
No Handle
Tabletop Structural Material
Particle Board
Product Type
Folding Table
Tabletop Shape
Rectangle
Foot Type
Swivel Casters
Rolling
Yes
Tabletop Surface Material
Laminate
Table Weight
170 lb
Chair Color
Grey Glace
Edge Material
Polyurea
Tabletop Finish
Durable Laminate
Caster Material
Rubber
Edge Shape
Round
Number of Casters
4
Finish
Durable Laminate
Folding
Foldable

Description

Folding Table, Surface Material High Pressure Laminate, Rectangle, Width 144 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Glace, Frame Color Black, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Black, Edge Type EdgeGuard, Table Material Industrial Grade Laminated Particleboard, Top Thickness 3/4 in, Series 23M, Standards GREENGUARD(R) Certification, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.