Zoro Homepage

Round Folding Table, 60 in W, 30 in H, Gray Glace

  • Mfr # PHLIP20-3060RD-GB

  • Zoro # G6933819


product price: $1,549.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
60 in
Height
30 in
Diameter
60 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHLIP20-3060RD-GB
Zoro #
G6933819
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
30 in
Diameter
60 in
Top Thickness
3/4 in
Depth
30 in
Height Adjustability
Fixed Height
Tabletop Thickness
3/4 in
Folded Width
60 in
Folded Depth
50 in
Overall Diameter
60 in
Overall Height - Maximum
30 in
Folded Height
70 in
Tabletop Diameter
60 in
Max. Height
30 in
Tabletop Length
60 in
Caster Diameter
3 in
Tabletop Width
60 in
Tabletop Depth
60 in
Min. Height
30 in
Length
60 in

Details

Item
Mobile Folding Table
Shape
Round
Tabletop Color
Grey Glace
Frame Color
Black
Frame Material
Steel
Edge Type
EdgeGuard
Assembled/Unassembled
Assembled
Surface Material
Laminate
Table Material
Industrial Grade Laminated Particleboard
Caster Type
(4) Swivel Double Locking
Seats
8
Edge Color
Black
Tabletop Surface Material
Laminate
Edge Material
Polyurea
Foot Type
Swivel Casters
Number of Feet
4
Standards
GREENGUARD(R) GOLD Certified
Frame Finish
Powder Coated
Assembly
Assembled
Includes Handle
No Handle
Table Weight
144 lb
Includes Modesty Panel
No Modesty Panel
Locking Casters
Some Casters Lock
Tabletop Structural Material
Particle Board
Product Type
Folding Table
Rolling
Yes
Tabletop Shape
Circle
Nesting
Nestable
Edge Shape
Round
Caster Material
Rubber
Type
Mobile Folding Table
Number of Casters
4
Tabletop Material
Laminate, Particleboard Core
Finish
Durable Laminate
Series
PHlip
Features
Lift Assist System; Nesting Storage
Folding
Foldable
Tabletop Finish
Durable Laminate
Chair Color
Grey Glace

Description

The mobile flip top table is an excellent choice for versatile room environments, offering functionality and ease of use. Its top effortlessly flips down into a stored position and flips back up for use, ensuring safety and convenience. This feature allows for quick rearrangement of space or nesting/storage of multiple tables, optimizing flexibility in classrooms, conference rooms, and event venues. With its mobility and efficient design, the table adapts seamlessly to changing needs, making it ideal for dynamic settings that require adaptable furniture solutions.


  • • Lunch table ideal for schools, cafeterias, breakrooms and multipurpose rooms. The mobile table folds ups and can be easily rolled away for storage.
  • • The counter balanced worksurface is simple to flip up into a stored positon and flip back down to the in use position with ease.
  • • Seamless, 60" round worksurface has a seating capacity of 6 - 8 people.
  • • Powder coated steel frame is complimented with 4 ball bearing swivel and locking casters. The casters are non-marking, resistant to water, oil and most acids and chemicals, and create easy movement.
  • • Laminated table tops with durable EdgeGuard (TM). EdgeGuard (TM) is a sprayed on polyurea edge treatment that provides superior resistance to moisture, eliminated unsanitary food traps, and is extremely tamper resistant.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.