Zoro Homepage

Round Folding Table, 60 in W, 30 in H, White Nebula

  • Mfr # PHLIP20-3060RD-WNB

  • Zoro # G6932942


product price: $1,549.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
60 in
Height
30 in
Diameter
60 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHLIP20-3060RD-WNB
Zoro #
G6932942
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
30 in
Diameter
60 in
Top Thickness
3/4 in
Depth
30 in
Height Adjustability
Fixed Height
Overall Height - Maximum
30 in
Folded Height
70 in
Folded Width
60 in
Tabletop Thickness
3/4 in
Folded Depth
50 in
Overall Diameter
60 in
Max. Height
30 in
Tabletop Length
60 in
Tabletop Diameter
60 in
Tabletop Width
60 in
Min. Height
30 in
Caster Diameter
3 in
Tabletop Depth
60 in
Length
60 in

Description

Folding Table, Surface Material High Pressure Laminate, Round, Diameter 60 in, Width 60 in, Height 30 in, Tabletop Color Family White, Tabletop Color White Nebula, Frame Color Black, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Black, Edge Type EdgeGuard, PVC Edge, SmartEdge, Table Material Industrial Grade Laminated Particleboard, Top Thickness 3/4 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.