Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S, 310 lb., " Pass Through " Chest/ Yes Leg Straps

  • Mfr # H212100031.SM

  • Zoro # G1872992


product price: $46.79
/ea

Key Features

Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
Harness Application
Fall Arrest
Chest Strap Buckles
" Pass Through "
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H212100031.SM
Zoro #
G1872992
UPC #
70082912280
Country of Origin
China

Details

Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
Harness Application
Fall Arrest
Chest Strap Buckles
" Pass Through "
Leg Strap Buckles
Yes
Standards
Meets or Exceeds ANSI Z359.11-2014. A10.32-2012
Back D-Ring
Yes
Features
Superior Comfort, Increased Flexibility, Adjustability
Adjustable
5 Point
Harness Color
Blue/Black
Harness Buckle Material
Steel
Hardware Material
Steel

Description

"OSHA/ANSI COMPLIANT: Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.
  • TECHNICAL SPECS
    • FULL BODY HARNESS:
    • 5 point adjustment, dorsal D-ring for fall arrest, adjustable shoulder straps, adjustable grommeted leg straps, and adjustable chest strap. Palmer Safety Full Body Harnesses are designed for use by persons with a combined weight (clothing, tools, etc.) of 130 – 310 lbs. (59 -140 kg).
    • PHYSICAL PARAMETERS:
      • Webbing: Polyester | Width: 1.73 in | Breaking Strength: 5000 lbs. | Stitching Thread: High-tenacity polyester | Metal Component: Alloy steel | Finish: Yellow and golden galvanized | Weight: 3.30 lbs.
      • VITAL TEST COMPLIANCE:
      • Static Strength: 3600 lbs. for 1 Minute | Dynamic performance: Free fall from 6 ft. height done to a test dummy weighing 220 lbs. at dorsal attachment element. Harness should not release the dummy for 5 minutes (Retention time).
      • WHY PALMER SAFETY:
      • Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge.
      • "

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.