
Shock Absorber Ext, 3/4" Snap Hook, Polyester Webbing, Chafe Guard
Mfr # LS63008
Zoro # G1872986
product price: $24.89
/eaKey Features
Standards
Meets or Exceeds ANSI Z359.12-2009
Color
Yellow
Features
Polyester webbing having steel snap hook at one end and D-ring at other end.
Material
High-tenacity Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS63008
Zoro #
G1872986
UPC #
70082912658
Country of Origin
China
Details
Standards
Meets or Exceeds ANSI Z359.12-2009
Color
Yellow
Features
Polyester webbing having steel snap hook at one end and D-ring at other end.
Material
High-tenacity Polyester
Description
"QUICK GLANCE: Personal Shock Absorber Extension, 6 ft. Free Fall, Blue Color, Limits arresting forces to 900 lbs. Meets or Exceeds ANSI Z359.13-2013.
- TECHNICAL SPECS:: This Palmer Safety personal shock absorbing lanyard extension is designed for use by persons with a combined weight (clothing, tools, etc.) of 130 – 310 lbs. (59 -140 kg). Designed and tested to comply with applicable ANSI standards for fall protection equipment.
- PHYSICAL PARAMETERS: Webbing: Polyester, Width: 1.18 in, Breaking Strength: 6000 lbs, Stitching Thread: High-tenacity polyester | Metal Component: Alloy Steel, Plating: Zinc Plated, Finish: Shot blasted, Breaking Strength: 5000 lbs | Weight: 1.21 lbs.
- VITAL TEST COMPLIANCE: Static Strength:
- 5000 lbs. for 1 Minutes.
- WHY PALMER SAFETY:
- Palmer Safety is full-service fall protection manufacturer and safety training organization with offices in Houston, New Orleans, New York, and Los Angeles. Our technical sales forces have the background to deliver a service level that most of our competition has given up on due to indirect costs. We pride ourselves on being able to work with you to solve your safety needs as a team. "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.