Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRD 6Ft With Steel Rebar Hooks And External Shock Absorber

  • Mfr # SRL121122T

  • Zoro # G1873062


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Application
Fall Arrest
Features
Class A. Lightest available SRD in its range/class. Composite housing.
Length
6 feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL121122T
Zoro #
G1873062
UPC #
70082914834
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 feet

Details

Color
Blue
Application
Fall Arrest
Features
Class A. Lightest available SRD in its range/class. Composite housing.

Description

" QUICK GLANCE: 6 ft. retractable web, lightweight composite housing, external shock absorber, 2-1/4” rebar hook, 1⁄2” carabiner included. Min breaking strength 4500 lbs. Meets or exceeds ANSI Z359.14-2014 Class A.
  • PHYSICAL PARAMETERS:
    • Composite housing with Robust & durable plastic casting. Has Swivel steel rebar hook at attachment end. 13/16” Technora Webbing with Energy absorber with minimum breaking strength: 4500 lbs.
    • TECHNICAL SPECS:: LENGTH: 6’, WEIGHT: 7.64 lbs. Webbing width: 13/16”. The SRL is to be used by an individual with a combined weight (person, clothing, tool, etc.) of no more than 310 lbs maximum. No more than one person may be connected at one time.
    • VITAL TEST COMPLIANCE:
    • Static Strength: 3000 lbs. for 1 minute. Dynamic Strength: 300 lbs. mass subjected to a 4’ free fall. SRD lock and remain lock until released. Dynamic Performance: 282 lbs. mass subjected to a zero free fall with extension of 36” webbing. Breaking force less than 1800 lbs. and arrest distance less than 24”.
    • WHY PALMER SAFETY:
    • Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge.
    • "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.