Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest Style, Universal, Blue/Black

  • Mfr # H212100031

  • Zoro # G1873047


product price: $44.99
/ea

Key Features

Harness Sizing
Universal
Harness Style
Vest
Harness Application
Fall Arrest
Chest Strap Buckles
Pass Through
Leg Strap Buckles
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H212100031
Zoro #
G1873047
UPC #
70082912278
Country of Origin
China

Details

Harness Sizing
Universal
Harness Style
Vest
Harness Application
Fall Arrest
Chest Strap Buckles
Pass Through
Leg Strap Buckles
Yes
Standards
Meets or Exceeds ANSI Z359.11-2014. A10.32-2012
Features
Superior Comfort, Increased Flexibility, Adjustability
Harness D-Ring Material
Steel
Adjustable
5 Point
Harness Color
Blue/Black
Back D-Ring
Yes
Hardware Material
Steel

Description

"OSHA/ANSI COMPLIANT: Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.
  • TECHNICAL SPECS:
    • FULL BODY HARNESS:
    • 5 point adjustment, dorsal D-ring for fall arrest, adjustable shoulder straps, adjustable grommeted leg straps, and adjustable chest strap. Palmer Safety Full Body Harnesses are designed for use by persons with a combined weight (clothing, tools, etc.) of 130 – 310 lbs. (59 -140 kg).
    • PHYSICAL PARAMETERS:
      • Webbing: Polyester | Width: 1.73 in | Breaking Strength: 5000 lbs. | Stitching Thread: High-tenacity polyester | Metal Component: Alloy steel | Finish: Yellow and golden galvanized | Weight: 3.30 lbs.
      • VITAL TEST COMPLIANCE:
      • Static Strength: 3600 lbs. for 1 Minute | Dynamic performance: Free fall from 6 ft. height done to a test dummy weighing 220 lbs. at dorsal attachment element. Harness should not release the dummy for 5 minutes (Retention time).
      • WHY PALMER SAFETY: Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge.
      • "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.