Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Extractor, Non-Removable, 19 In. L

  • Mfr # 1104

  • Zoro # G0645127


product price: $48.99
/ea

Key Features

Packing Spaces
5/8 in and Up
Type
Flexible Shaft
Tip
Non-Removable
Overall Length
19 in
Size
F-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1104
Zoro #
G0645127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Size
F-4

Details

Item
Packing Extractor
Packing Spaces
5/8 in and Up
Type
Flexible Shaft
Tip
Non-Removable
Compatible Packing Space - Minimum
5/8 in
Tool Tip Type
Corkscrew
Compatible Packing Space - Maximum
5/8 in
Tool Type
Flexible Shaft

Description

Packing Extractor, Overall Length 19 in, Compatible Packing Space - Minimum 5/8 in, Compatible Packing Space - Maximum 5/8 in, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.