Packing Extractor/Pick, Pick, 10 In. L
Mfr # 1115
Zoro # G1924045
product price: $20.69
/eaKey Features
Tip
Pick
Size
P-9
Overall Length
10 in
Packing Spaces
5/16 in and Up
Type
Solid Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1115
Zoro #
G1924045
UPC #
-
Country of Origin
United States
Dimensions
Size
P-9
Overall Length
10 in
Details
Item
Packing Extractor/Pick
Tip
Pick
Packing Spaces
5/16 in and Up
Type
Solid Shaft
Compatible Packing Space - Minimum
5/16 in
Tool Type
Solid Shaft
Compatible Packing Space - Maximum
5/16 in
Tool Tip Type
Pick
Description
Packing Extractor/Pick, Overall Length 10 in, Compatible Packing Space - Minimum 5/16 in, Compatible Packing Space - Maximum 5/16 in, Product Type Packing Extractor, Tool Tip Type Pick, Tool Type Solid Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.