Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 1 Sq In., 10 Ft

  • Mfr # 1367FS

  • Zoro # G1217352


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1 in
Length
10 ft
Material
PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367FS
Zoro #
G1217352
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
1 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
1 in
Material
PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
250 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Food/Pharmaceutical, Potable Water
For Use In - Packing Seals
Pumps
Max. Shaft Speed (ft/min)
1,200 fpm
Features
White PTFE Packing Reduces Staining and Contamination
Item
Compression Packing Seal
Application
Excellent pH Range and FDA Compliant for Food Processing Applications
Max. Temp in Steam (F)
NR
Standards
FDA Approved
For Use In
Pumps and Valves
Color
White
External Coating - Packing Seals
Mineral Oil
pH Range
0 to 14
Ambient Temp. Range (F)
-400 to 500
Product Type
Compression Packing Seal
Seal Material
PTFE
External Coating
Mineral Oil
Ambient Temperature - Maximum
500 Degrees F
Ambient Temperature - Minimum
-400 Degrees F
pH - Minimum
0 pH
pH - Maximum
14 pH
Pressure for Valves - Maximum
Not Rated
Pressure for Pumps - Maximum
250 psi
Temperature in Steam - Maximum
Not Rated
Shaft Speed - Maximum
1,200 fpm
Includes
Lubrication

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.