Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 11/16 sq. in., 5 ft.

  • Mfr # PE1000

  • Zoro # G8855156


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
11/16 in
Length
5 ft
Material
Graphited Aramid
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1000
Zoro #
G8855156
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Overall Length
5 ft
Packing Seal Size
11/16 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
11/16 in
Material
Graphited Aramid
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
800 psi
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Max. Shaft Speed (ft/min)
2,500 fpm
Ambient Temp. Range (F)
-400 to 550
Color
Black
Item
Compression Packing Seal
pH Range
1 to 13
For Use In
Centrifugal Pumps, Agitators, Mixers, Valves, Reciprocating High Pressure Plunger Pumps, Compressors, and High Pressure Hydraulic Cylinders
Standards
OSHA, RoHS
pH - Maximum
13 pH
Shaft Speed - Maximum
2,500 fpm
Product Type
Compression Packing Seal
Includes
Lubrication
Ambient Temperature - Minimum
-400 Degrees F
Pressure for Valves - Maximum
Not Rated
Temperature in Steam - Maximum
Not Rated
pH - Minimum
1 pH
Seal Material
Aramid, Graphite
Ambient Temperature - Maximum
550 Degrees F
Pressure for Pumps - Maximum
800 psi

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 11/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.