Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 1/2 Sq In., 10 Ft

  • Mfr # 1359

  • Zoro # G2022456


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Length
10 ft
Material
Expanded PTFE with Graphite and Aramid Corners
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359
Zoro #
G2022456
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
1/2 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Material
Expanded PTFE with Graphite and Aramid Corners
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
700 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Slurry/Mining or Asphalt
For Use In - Packing Seals
Pumps
Ambient Temp. Range (F)
-10 to 500
Color
Black
For Use In
Pumps
Application
Used in Abrasive Slurry Applications. Also Used As End Rings
Max. Temp in Steam (F)
NR
pH Range
3 to 11
Max. Shaft Speed (ft/min)
2,700 fpm
Standards
OSHA, RoHS
Features
Aramid Corners Provide Strength and Extrusion Resistance
Item
Compression Packing Seal
Shaft Speed - Maximum
2,700 fpm
Ambient Temperature - Minimum
-10 Degrees F
Ambient Temperature - Maximum
500 Degrees F
Pressure for Valves - Maximum
Not Rated
Product Type
Compression Packing Seal
Includes
Lubrication
Pressure for Pumps - Maximum
700 psi
pH - Minimum
3 pH
pH - Maximum
11 pH
Temperature in Steam - Maximum
Not Rated
Seal Material
Aramid, Graphite, PTFE

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 700 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, PTFE, Shaft Speed - Maximum 2,700 fpm, pH - Minimum 3 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.