Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 1/2 Sq In., 10 Ft

  • Mfr # 1367C

  • Zoro # G3049286


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Length
10 ft
Material
PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367C
Zoro #
G3049286
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Packing Seal Size
1/2 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Material
PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
350 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Food/Pharmaceutical
For Use In - Packing Seals
Pumps
pH Range
0 to 14
Ambient Temp. Range (F)
-400 to 500
For Use In
Pumps
Color
White
Max. Shaft Speed (ft/min)
2,800 fpm
Item
Compression Packing Seal
Max. Temp in Steam (F)
NR
Application
Agitators, And Fine Paper Industries, Extended Life In Pumps, Mixers And Blenders In The Food, Pharmaceutical
Features
FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low Friction
pH - Minimum
0 pH
pH - Maximum
14 pH
Pressure for Valves - Maximum
Not Rated
Shaft Speed - Maximum
2,800 fpm
Pressure for Pumps - Maximum
350 psi
Seal Material
PTFE
Ambient Temperature - Maximum
500 Degrees F
Ambient Temperature - Minimum
-400 Degrees F
Temperature in Steam - Maximum
NR

Description

Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum NR, Seal Material PTFE, Shaft Speed - Maximum 2,800 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Ambient Temperature - Minimum -400 Degrees F, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.