Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 1/2 Sq In., 10 Ft

  • Mfr # PINNACLE

  • Zoro # G3003384


product price: $49.99
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Length
10 ft
Material
Flexible Graphite Packing with PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PINNACLE
Zoro #
G3003384
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
1/2 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Material
Flexible Graphite Packing with PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
250 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Max. Temp in Steam (F)
NR
Ambient Temp. Range (F)
-400 to 700
Max. Shaft Speed (ft/min)
3,000 fpm
Application
Rotating Applications, Including General Service and Acid Pumps
External Coating - Packing Seals
Petrolatum
Item
Compression Packing Seal
pH Range
0 to 14
For Use In
Pumps and Valves
Color
Gray
Features
High Temperature Packing with Good Sealability and Lubricity
Temperature in Steam - Maximum
NR
pH - Maximum
14 pH
Shaft Speed - Maximum
3,000 fpm
External Coating
Petrolatum
Pressure for Pumps - Maximum
250 psi
Pressure for Valves - Maximum
Not Rated
Ambient Temperature - Minimum
-400 Degrees F
pH - Minimum
0 pH
Ambient Temperature - Maximum
700 Degrees F

Description

Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 700 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Petrolatum, Temperature in Steam - Maximum NR, Standards -, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Ambient Temperature - Minimum -400 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.