Packing Seal, 1/2 Sq In., 25 Ft
Mfr # 1367FS
Zoro # G1647195
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Length
25 ft
Material
PTFE
Lubrication - Packing Seals
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1367FS
Zoro #
G1647195
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Packing Seal Size
1/2 sq in
Overall Length
25 ft
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.