Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 1/2 Sq In., 5 Ft

  • Mfr # 1367FS

  • Zoro # G2588257


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Length
5 ft
Material
PTFE
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1367FS
Zoro #
G2588257
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Overall Length
5 ft
Packing Seal Size
1/2 sq in

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/2 in
Material
PTFE
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
250 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Food/Pharmaceutical, Potable Water
For Use In - Packing Seals
Pumps
Ambient Temp. Range (F)
-400 to 500
pH Range
0 to 14
For Use In
Pumps and Valves
Application
Excellent pH Range and FDA Compliant for Food Processing Applications
Max. Shaft Speed (ft/min)
1,200 fpm
Features
White PTFE Packing Reduces Staining and Contamination
Color
White
Item
Compression Packing Seal
Standards
FDA Approved
Max. Temp in Steam (F)
NR
External Coating - Packing Seals
Mineral Oil
Includes
Lubrication
Ambient Temperature - Maximum
500 Degrees F
Pressure for Valves - Maximum
Not Rated
Shaft Speed - Maximum
1,200 fpm
Pressure for Pumps - Maximum
250 psi
pH - Maximum
14 pH
Seal Material
PTFE
pH - Minimum
0 pH
External Coating
Mineral Oil
Temperature in Steam - Maximum
Not Rated
Ambient Temperature - Minimum
-400 Degrees F
Product Type
Compression Packing Seal

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.