Zoro Homepage
This item is Discontinued.
Palmetto Packing Packing Seal, 13/16 sq. in., 25 ft. 1585

Packing Seal, 13/16 sq. in., 25 ft. (Discontinued)

  • Mfr # 1585
  • Zoro # G8855357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1585
Zoro #
G8855357
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
13/16
Material
Carbon Packing with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500
Max. Pressure for Valves (PSI)
3500
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
For Use In
Pumps, Blowers, Driers, Valves, and Furnace Gasketing
Max. Shaft Speed (ft/min)
4400
Color
Black
pH Range
1 to 14
Ambient Temp. Range (F)
-10 to 650
Item
Compression Packing Seal

Description

Compression Packing Seal, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.