Packing Seal, 1/4 Sq In., 25 Ft
Mfr # 1350
Zoro # G3042155
product price: $58.35
/eaKey Features
Item - Packing Seals
Compression Packing Seal
Square (In.)
1/4 in
Length
25 ft
Material
Para-Aramid
Lubrication - Packing Seals
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1350
Zoro #
G3042155
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Length
25 ft
Packing Seal Size
1/4 sq in
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 3 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.