Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 1/4 Sq In., 25 Ft

  • Mfr # 1389

  • Zoro # G0909422


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/4 in
Length
25 ft
Material
100% GFO(TM) Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1389
Zoro #
G0909422
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Packing Seal Size
1/4 sq in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
1/4 in
Material
100% GFO(TM) Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
300 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Chemical, General Service, Waste/Water Treatment
For Use In - Packing Seals
Pumps
For Use In
Pumps and Valves
pH Range
0 to 14
Ambient Temp. Range (F)
-400 to 550
Max. Shaft Speed (ft/min)
4,300 fpm
Item
Compression Packing Seal
Max. Temp in Steam (F)
NR
Standards
OSHA, RoHS
Color
Black
Pressure for Valves - Maximum
Not Rated
pH - Maximum
14 pH
Includes
Lubrication
Product Type
Compression Packing Seal
Shaft Speed - Maximum
4,300 fpm
Temperature in Steam - Maximum
Not Rated
Ambient Temperature - Maximum
550 Degrees F
Ambient Temperature - Minimum
-400 Degrees F
Pressure for Pumps - Maximum
300 psi
Seal Material
Graphite, PTFE
pH - Minimum
2 pH

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.