Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 3/16 Sq In., 10 Ft

  • Mfr # 1382

  • Zoro # G2385765


product price: $34.37
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/16 in
Length
10 ft
Material
Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1382
Zoro #
G2385765
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Packing Seal Size
3/16 sq in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/16 in
Material
Expanded PTFE with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
300 psi
Max. Pressure for Valves (PSI)
NR
Industry - Packing Seals
Chemical, General Service, Waste/Water Treatment
For Use In - Packing Seals
Pumps
For Use In
Pumps and Valves
Ambient Temp. Range (F)
-400 to 550
pH Range
0 to 14
Max. Shaft Speed (ft/min)
3,800 fpm
Item
Compression Packing Seal
Color
Black
Max. Temp in Steam (F)
NR
Features
PTFE Graphite with Lubrication Reduces Shaft Damage. Lower Cost GFO(R) Alternative
Standards
OSHA
Application
Excellent General Service and Light Slurry Packing
Pressure for Valves - Maximum
1,500 psi
Temperature in Steam - Maximum
Not Rated
Pressure for Pumps - Maximum
500 psi
Seal Material
Graphite, PTFE
pH - Maximum
14 pH
Ambient Temperature - Maximum
550 Degrees F
pH - Minimum
0 pH
Shaft Speed - Maximum
800 RPM
Includes
Lubrication
Product Type
Compression Packing Seal

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.