Packing Seal, 3/16 Sq In., 5 Ft
Mfr # 1367H
Zoro # G1027546
product price: $24.19
/eaKey Features
Item - Packing Seals
Compression Packing Seal
Square (In.)
3/16 in
Length
5 ft
Material
PTFE
Lubrication - Packing Seals
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1367H
Zoro #
G1027546
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Packing Seal Size
3/16 sq in
Overall Length
5 ft
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 sq in, Pressure for Valves - Maximum 2,000 psi, Ambient Temperature - Minimum -400 Degrees F, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.